Skip Content

Rigid Scraper, 1-9/16 W,For 3DRN2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rigid Scraper, 1-9/16 W, For 3DRN2

Clearance Price $15.98 / each

Price $17.76 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HFZ3
  • Mfr. Model # MM600
  • UNSPSC # 27112009
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRigid Scraper Blade
  • Size1-9/16" Width
  • ApplicationFor Large Area Removal and Removal of Vinyl Flooring, Carpeting and Tile Adhesives
  • For Use WithMfr. No. MM20-03
  • Number of Pieces1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Makes vinyl removal easy I bought this scraping blade as I needed to remove a small patch of vinyl flooring in the basement. At first I was just attempting to use an old cutting blade (mm462) that had no teeth left. While it worked, it was a slow tedious process. I could not be happier with the mm600 scraper blade. Within about 10 minutes, I was able to remove a 24 sqft area with minimal effort. It is a must have for removing decades old vinyl flooring. June 30, 2014
  • 2015-05-25T20:04:47.930-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3HFZ3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.