Skip Content

Quick Change Rotary Tool Kit,40 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Quick Change Rotary Tool Kit, 40 Pcs

Price $189.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • UNSPSC # 27112704
  • Catalog Page # 929
  • Shipping Weight 5.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quick Change Rotary Tool Kit
  • No Load RPM 5000 to 35000
  • Voltage 120
  • Amps @ 120V 1.6
  • Bearings Ball Bearings
  • Collet Capacity 1/32 - 1/8"
  • Wheel Dia. 1-1/2"
  • Features EZ Change Mechanism, High Performing Rotary Motor With 20 Percent More Venting, Variable Speed And Electronic Feedback
  • Handle Type Soft Grip Around Tool
  • Tool Length 15-1/4"
  • Tool Weight 6.0 lb.
  • Includes Circle Cutter, Safety Shield, Cutting Guide, Lawn Mower Sharpener, Sanding/Grinding, Detailers Grip, And (40) Accessories Incl: Mandrel Sanding Discs, Cut Off Wheels, Brush Wheel, Drill Bits, Plastic Tool Case, Plastic Accessory Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.