Skip Content

Multi Max Oscillating Kit,2.3 A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi Max Oscillating Kit, 2.3 A, 120V

Price $139.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DRN2
  • Mfr. Model # MM30-01
  • UNSPSC # 27112708
  • Catalog Page # 1040
  • Shipping Weight 4.75 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti Max Oscillating Kit
  • Amps2.3
  • Voltage120
  • Orbits per Minute10,000 to 23,000
  • Tool Length15-1/4"
  • Tool Weight2.0 lb.
  • Handle DesignErgonomic Soft Grip
  • FeaturesSoft Start, Electronic Feedback
  • ApplicationFor Cutting, Sanding, Grout Removal, Grinding
  • IncludesHook and Loop Sanding Pad, 3 Sanding Sheets, Wood Flush Cut Blade, Flexible Scraper, Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Multi-Max oscillating tool is designed with a variable-speed dial and on/off switch. It includes a hook-and-loop sanding pad, 3 sanding sheets, a flush-cut wood blade, a wood and drywall saw blade, and a plastic case.

Alternate Products


Rated 4.6 out of 5 by 18reviewers.
Rated 4 out of 5 by multitude of uses Put a wood floor in my son's house. Worked great and saved time cutting off bottoms of the door frames February 16, 2015
Rated 4 out of 5 by Great new tool! Bought this about 3 weeks ago to do fascia board repairs. Works great. The 3/4" bit is perfect for getting to the firing strips. The carbide tip blade is great for cutting through nails. Really comes in handy. February 3, 2015
Rated 4 out of 5 by A good tool at a good price. This tool does all that I expected of it. Weight, feel and noise level are all acceptable. I have used other tools and this one is as good as any of them. December 31, 2014
Rated 4 out of 5 by mm20 great multi tool Excellent multi cutter, easy to handle and great plug in power feature!! Battery unitsare a pain ( always running out of power and too little muscle) December 17, 2014
Rated 5 out of 5 by Excellant choice I purchased this about two months ago and have used it several times on wood, plastic, and metal. I find this tool very easy to operate and I believe it works much better then the rotary tool that I currently have also. I would highly recommend this for cutting out outlet holes, and enlarging cabinets,etc October 25, 2014
Rated 4 out of 5 by Indispensible This tool does jobs that no other can. It is rugged, and has very little vibration. I've only found one problem: The blade-attaching bolt quickly (in seconds) comes loose at certain (resonant?) speeds, no matter how tight it's torqued. I initially found this very annoying, until I tried changing the speed a little, and then it stayed tight. It doesn't seem to be unsafe, as I could tell the blade was loosening before the point where the blade might fall off, and even if it did, it wouldn't fly off as it might on a rotary tool. Other than this problem, which isn't mentioned in the manual, I'm very happy with the tool. October 17, 2014
Rated 5 out of 5 by Sweet gift I had used this tool at a friend's place. Removing gyprock walls. After this I had to have it. The missus bought it for me for my birthday. Love it. The 3 or 4 times I have used it so far have been a pleasure. It is easy to handle, it makes short work of anything I have had to cut. Precise. What more can you ask for. September 2, 2014
Rated 5 out of 5 by Great tool The tool performs as described. It is very unique in its ability to cut molding while on the wall saving a lot of time on many projects. The blades cut cleanly andeffortlessly. I highly recommend this tool to all do-it-yourselfers as well as professional carpenters. March 17, 2014
  • 2015-04-18T19:46:07.731-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_18, tr_18
  • loc_en_US, sid_3DRN2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
was cutting soft wood to make a lid for something and it just stopped was thinking it just over heated, so I waited a couple hrs and still no good. tried removing shell and check out the brushes once removed the shell one brush fell out and could not see where it went. tried looking for 2nd brush not sure it even has one,, but no good
9 months ago
by
Read all my Q&A
 
Please wait while more information about rick65 is loaded.
Additional information about rick65 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call Dremel customer service at 1-800-437-3635 for further assistance.
9 months ago
by
Read all my Q&A
 
Please wait while more information about TeamDremel is loaded.
Additional information about TeamDremel could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
If not then what tools are required to change blades / bits? Also is this tool strong enough to cut heavy aluminum.? Ex. Doors?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about TheDV8 is loaded.
Additional information about TheDV8 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tool does require an allen wrench to change the blades, this allen wrench is provided.
Cutting thick aluminum doors is not a recommended application for the tool.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about TeamDremel is loaded.
Additional information about TeamDremel could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T20:12:59.597-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DRN2, prod, sort_default
1 of 1
  • 2015-04-18T20:12:59.600-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DRN2, prod, sort_default
1 of 1