Skip Content

Structured Cutter,1/4 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Structured Cutter, 1/4 Dia

Price $21.79 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1UH85
  • Mfr. Model # 9931
  • UNSPSC # 23153310
  • Catalog Page # 1042
  • Shipping Weight 0.01 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStructured Tooth Tungsten Carbide Cutter
  • ApplicationCuts Fiberglass, Wood, Plastic, Epoxy, Rubber Laminates, Particle Board, Soft Metals and Ceramic Tile
  • Dia. (In.)1/4
  • Package Quantity1
  • ConstructionDesigned with Sharp Teeth for Fast, Heavy Duty Material Removal
  • Max. Cutting Dia. (In.)1/4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by It worked, but... I had some particle board that needed to be cut. I purchased this bit because it specifically said it was made for particle board and similar materials. I began using it and it did cut the particle board, but the tip of the bit burned and it looks as though the teeth are ground down so I don't think it'll be of much use on another project. It did what it was supposed to, but I expect that when I buy a tool it's not going to "disposable" and only suitable for one use. September 3, 2015
  • 2015-10-12T19:52:31.851-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UH85, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.