Skip Content

EZ Lock Mandrel,Use W/Dremel EZ Lock Acc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

EZ Lock Mandrel, Use W/Dremel EZ Lock Acc

Price $15.02 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKX8
  • Mfr. Model # EZ402
  • UNSPSC # 23101515
  • Catalog Page # 930
  • Shipping Weight 0.03 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item EZ Lock Mandrel
  • Dia. (In.) 1-3/4
  • For Use With For Use With Dremel EZ Lock Accessories
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Who designed this piece of garbage? Pull and twist? Are you kidding me? Sure, I can pull it, but it immediately snaps back. Useless. February 23, 2016
Rated 5 out of 5 by MUCH better than the standard mandrel. The standard mandrel with the tiny screw was so annoying. The EZ Lock is so much better, you'd wonder why it's not standard.The only downside is the cutting wheels are slightly more expensive. November 23, 2015
Rated 5 out of 5 by EZ lock Easier/quicker bit changing than screws (I'm 67). Note: I have 6 tools in various configurations. December 19, 2014
  • 2016-04-27 T00:44:09.887-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1PKX8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.