Skip Content

EZ Lock Abrasive Buffs,1 In D,7/64T,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2

Price $5.75 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKY1
  • Mfr. Model # 511E
  • UNSPSC # 31191502
  • Catalog Page # 1042
  • Shipping Weight 0.02 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbrasive Buffs
  • ApplicationCleans Metal, Wood, Plastic, and Removes Paint and Tarnish
  • Dia. (In.)1
  • For Use WithCleans Metal, Wood, Plastic, Removes Paint, Tarnish
  • Includes1 Each of 180- and 280-Grit Abrasive Buffs
  • Package Quantity2
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4 out of 5 by 3reviewers.
Rated 4 out of 5 by Awesome, but sell them separately! I love the more abrasive of the two... I need these in bulk! They are expensive, but last a totally reasonable amount of time. I love the EZ-Lock system. Well done Dremel, but please, sell the 180 grit on it's own (or better yet, in a five pack). January 2, 2015
Rated 5 out of 5 by Color question? Great product!Must limit speed as previous comment from Dremel.Color code ?:Tan = Course ?Black = Medium ?Brown = Fine (This one is EASY!)Labeling improvement needed. Under artificial light, it is difficult to distinguish Tan from Brown.Thank you. September 7, 2014
Rated 3 out of 5 by Works but it doesn't last These abrasive buffs are very functional and work well for cleaning and light grinding but they are very expensive and don't last very long. They start breaking up the moment you start using them. May 17, 2014
  • 2015-05-28T20:05:56.164-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1PKY1, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.