Skip Content

Drive,Right Angle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drive, Right Angle

Price $40.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UH74
  • Mfr. Model # 575
  • UNSPSC # 27112704
  • Catalog Page # 929
  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Right Angle Drive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2.4 out of 5 by 9reviewers.
Rated 4 out of 5 by worked great, won't get into the tighter spots I bought this to get into a tight spot under my dash for my project truck. Had some rust hidden up under the dash and had to cut it out to replace it with new metal. For the most part this tool helped a lot to cut in a tight area but it is still a little bulky in it's design and was hitting the bottom of the firewall/cowling area with the top of the tool before the cutting disc could make proper contact.I had to replace a barely used disc with a new one every couple minutes 'til the job was done so that i could keep cutting deep enough to get through the sheet metal.Even with that it helped a ton to get the cutting done only leaving the tighter corners and above the steering column to cut by hand.I have to admit to being surprised and somewhat concerned by some of the reviews relating to reliability. I assumed when I bought it that it was two shafts held by bearings and either a universal joint or bevel gears driving the two, but apparently that is not the case. January 17, 2016
Rated 1 out of 5 by shaft broken can not find a spare part ???? the shaft broken after few utilisation, nobody have a spare part October 10, 2015
Rated 2 out of 5 by Handy, ideal for cutting I enjoyed this tool but it did not last long before the multi-wired drive shaft failed. It failed soon and after relatively light use. I used it for cutting thin aluminum sheeting (20-40 thou). So far I have been unable to locate a replacement shaft which is frustrating. I opened the unit and the bearings and gears are in healthy shape. It is pricey for such short lifespan. September 8, 2015
Rated 1 out of 5 by can't just buy one I have now owned 3 of these and they all failed the same way, drive stem releases from gear, no repair or replacement part .. August 29, 2015
Rated 2 out of 5 by Doesn't work with the 220-01 WorkStation The part fits well on the tool itself. It appears to be solid and well-made.However, I bought the part to be used with the Dremel 220-01 WorkStation to provide a steady cutting platform with the drill press function. Except that it not compatible with the WorkStation at all.I've kept the part, as I am sure it will be useful. But I am looking at way to utilize the WorkStation in what I need. April 28, 2015
Rated 2 out of 5 by Shat is weak and easily breaks. I bought this at True Value for my dremel, used it with cutting disks in hard to reach places to cut/shape steel.The shaft in the bottom of this is made of pressed thin wires to form a square shaft. Well this is weak, and this just twisted apart and broke after only using it a few times. I was disappointed because it was pretty expensive and did not last very long.I do not recommend using it for anything stressful like cutting disks, sanding, or grinding. It seems to be built for light applications only. April 26, 2015
Rated 4 out of 5 by Wondering about RPM's and Service Life Nothing takes this tools place. I wonder if running it at lower speeds on variable speed rotary tools gives it a longer life. December 23, 2014
Rated 5 out of 5 by Saved me many times This tool is very helpful for getting into hard to reach places.  98% of the time I use this with a cutting wheel, cutting off screws, nails, etc.  Have used it 20-30 times, so can't speak to longevity mentioned in the other review, but have had it for a few years and it really fits a need no other tool or attachment fits. January 27, 2014
  • 2016-04-27 T23:27:17.038-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_1UH74, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.