Skip Content

Cordless Rotary Tool Kit,7.2VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Rotary Tool Kit, 7.2VDC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5EEU9
  • Mfr. Model # 1100-N/25
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 7.2
  • Collet Capacity 1/8"
  • No Load RPM 5000 to 25,000
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.8Ah
  • Battery Included Yes
  • Switch Type On/Off at Front of Tool, Variable Speed Dial
  • Tool Weight 0.5 lb.
  • Tool Length 4-1/2"
  • Handle Design Soft Grip Pistol Grip
  • Features Patented Nose Tip Control
  • Includes Battery, Charger Docking Station, Engraving Cutter (Mfr. No. 105), Engraving Cutter (Mfr. No. 107), High Speed Cutter (Mfr. No. 191), High Speed Cutter (Mfr. No. 194), Mandrel (Mfr. No. 401), Mandrel (Mfr. No. 402), Bristle Brush (Mfr. No. 403), (4) Small Felt Wheel (Mfr. No. 414), Polishing Compound (Mfr. No. 421), Emery Wheel (Mfr. No. 425), (3) 1" Felt Polishing Wheel (Mfr. No. 429), Sanding Band (Mfr. No. 430), Coarse 1/4" Sanding Band (Mfr. No. 431), (2) 1/4" 120 Grit Sanding Band (Mfr. No. 438), (2) 1/4" 240 Grit Sanding Band (Mfr. No. 446), 3/32" Collet (Mfr. No. 481), 320 Grit Abrasive Buff (Mfr. No. 512), Aluminum Oxide Grinding Stone (Mfr. No. 932), Silicon Carbide Grinding Stone (Mfr. No. 84922), Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about Robert22 is loaded.
Additional information about Robert22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The input voltage for the charger is 110v, and will not work on 220v systems.
Thank you for using Grainger Ask and Answer
3 years ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:22.779-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EEU9, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:22.780-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EEU9, prod, sort_default
1 of 1