Skip Content

Cordless Rotary Tool Kit,10.8VCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Rotary Tool Kit, 10.8VCD

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3XA71
  • Mfr. Model # 8000-03
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 4.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 10.8
  • Collet Capacity 1/8"
  • No Load RPM 5000 to 35,000
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.4Ah
  • Battery Included Yes
  • Battery Pack Replacement Mfr. No. 855-02
  • Switch Type On/Off at Front of Tool, Variable Speed Dial
  • Tool Weight 14 oz.
  • Tool Length 9"
  • Features Variable Speed, Battery Fuel Gauge, Comfort Grip Housing, Compact/Lightweight, Always Ready-Battery That Holds Charge 6 Times Longer Than Standard Batteries
  • Includes Ball Bearings, (2) 6 ft. Conductor Cord, Replaceable Brushes, Battery, Charger, 10.8 Volts Li-Ion Replacement Battery that Recharges in only 3 hr., Carrying Case, 150 Drill Bit, 401 Mandrel, 402 Mandrel, 191 High Speed Cutter, 407 Coarse 1/2" Sanding Drum, (4) 408 Coarse 1/2" Sanding Band, (6) 409 Emery Cut-Off Wheel, (10) 411 3/4" Sanding Disc,180 Grit, (4) 414 Small Felt Wheel, (2) 420 Emery Cut-Off Wheel, (2) 425 Emery Wheel, (3) 429 1" Felt Polishing Wheel, (3) 432 1/2" Sanding Band 120 Grit, (2) 541 Aluminum Oxide Grinding Wheel, 8193 Aluminum Oxide Grinding Stone, 84922 Silicon Carbide Grinding Stone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.