Skip Content

Power Analyzer/Logger,10 to 500A,PUMA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Power Analyzer/Logger, 10 to 500A, PUMA

Price: NA

Item no longer available


  • Item # 4YNP1
  • Mfr. Model # DBEP500-4P
  • UNSPSC # 41113708
  • Catalog Page # N/A
  • Shipping Weight 31.41 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Analyzer/Datalogger
  • Phase3
  • Max. Watts100TW
  • Kit Current Capability10 to 500A
  • Max. VA100TVA
  • Current Accuracy+/-0.1% + Current Transducer Accuracy
  • Current Channels4
  • Max. AC Voltage600V
  • Max. DC Voltage600V
  • Voltage Accuracy+/-0.1%
  • Voltage Channels4
  • Calibration Frequency45 to 65 Hz
  • Power Factor0 to 1
  • AC ResponseTrue RMS
  • DisplayColor LCD Touch Screen
  • Display Resolution320 x 240
  • Harmonic Capture Range63rd
  • Sampling Rate256 Per Cycle
  • Safety RatingCAT III 600V
  • Data LoggingYes
  • Peak CaptureYes
  • StorageUp to 32 GB
  • Calibration CertificateNIST
  • Includes(4) (Mfr. No. TR-2500A) 10 to 500A Current Probes, (1) (Mfr. No. PUMA-USTRV) PUMA Single Phase Adapter, Voltage Leads and Clips, Battery and Power Supply, EPRW Report Writer Software, 4 GB Memory Card, Soft Carry Case and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.