Skip Content

Digital Panel Meter,Power and Energy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Panel Meter, Power and Energy

Price $899.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 33101 (Change)

Go

Invalid Zip Code

MIAMI branch 484

  • Item # 2NYF5
  • Mfr. Model # ES2305A
  • UNSPSC # 41113615
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin SwazilandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Panel Meter
  • TypePower, Energy, Voltage, Current and Harmonics
  • Input Range3 Phase or 1 Phase, Line to Neutral 290 V, Line to Line 500 VAC
  • Display Span9999
  • Display Digits4
  • DisplayMultiline Red LED
  • True RMSYes
  • Use With5 Amp Current Transformers
  • FitsFull DIN, 144 x 144mm Opening, Din Rail
  • Connector TypeScrew Terminal
  • Power Required85 to 253 V AC/DC, 45 to 400 Hz
  • InterfaceFront Keypad
  • Output2 Digital (Alarm or Pulse)
  • NEMA RatingIP66
  • Depth46mm
  • MountingFull DIN or Panel
  • StyleA230
  • IncludesMounting Hardware and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.