Skip Content

AC Clamp On Current Probe,3 to 3000A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

AC Clamp On Current Probe, 3 to 3000A

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4DZY8
  • Mfr. Model # DranFlex ACP 3000-24
  • UNSPSC # 41113615
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Clamp On Current Probe
  • Amps AC 3 to 3000A
  • AC Frequency Response 10 Hz to 10 kHz
  • Jaw Capacity 7-1/2" (190mm)
  • Max. Conductor Size Up to 8"
  • Connector Type BNC/4mm Banana
  • For Use With Digital Multimeters, Oscilloscopes, Power Quality Analyzers, Energy Loggers
  • Output 100, 10, 1mV/A
  • Accuracy +/-1% of Reading
  • Safety Rating CAT IV 600 V, CAT III 1000 V
  • Includes BNC to Banana Adaptor, (2) AA Batteries, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.