Skip Content

Thermal Imaging Camera,160 x 120 Pixels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Thermal Imaging Camera, 160 x 120 Pixels

Price $12,389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20AT66
  • Mfr. Model # UCF7000
  • UNSPSC # 41115321
  • Catalog Page # N/A
  • Shipping Weight 2.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to survive in harsh environments and featuring temperature sensitivity of 0.063 °F, this NFPA-approved thermal imaging camera is easy to use and intrinsically safe. It's ideal for search-and-rescue operations, finding hot spots, or locating potential hazards. It provides excellent image quality where visibility is obscured by darkness, fire, or smoke. A brightness sensor adapts the display to all lighting conditions, making the screen easy to see even in direct sunlight. The snapshot function lets you create a temporary freeze frame of the thermal image for analysis of potential hazards or hard-to-reach locations. The included crawling plate lets you brace the camera against the ground without letting go of the unit.

View More

Technical Specs

  • Item Thermal Imager
  • IR Detector Resolution 160 x 120 Pixels
  • Field of View Horizontal: 47 Degrees / Vertical: 32 Degrees / Diagonal 62 Degrees
  • Image Frequency 50 Hz
  • Auto Focus 1m to Infinity
  • Data Logging Records Images and Videos, Storage Capacity is 120 min and 1000 Images.
  • File Formats is2
  • Temp. Range (-40 Degrees F to 1832 Degrees F) (-40 Degrees C to 1000 Degrees C)
  • Includes Thermal Imaging Camera, Li-lon Battery and Vharger, USB Cable (Camera Standard: USB 2.0 Interface), Attachable Crawling Plate, PC-Software, Instructions for Use and Brief Instructions, 2 Year Manufacturers Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.