Skip Content

Multi-Gas ConfSp Kit,CH4,O2,H2S,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas ConfSp Kit, CH4, O2, H2S, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 36E595
  • Mfr. Model # 4543720
  • UNSPSC # 41113118
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector Confined Space Kit, 3 Gas
  • Detects Methane, Oxygen, Hydrogen Sulfide
  • Gas Type CH4, O2, H2S
  • Sensor Range LEL 0 to 100% LEL/0 to 100% Vol, O2 0 to 25% Vol, H2S 0 to 100 ppm
  • Resolution LEL 1% LEL and 1% Vol, O2 0.1% Vol, H2S 1 ppm
  • Housing Color Black
  • Operating Temp. Range -20 to +54 Degrees C (-5 to 130 Degrees F)
  • Alarm Setting LEL A1 - 10%/A2 - 20%, O2 A1 - 19.5% Vol/A2 - 23.5 % Vol, H2S A1 - 10 ppm/A2 - 15 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Rechargeable
  • Battery Life Greater Than18 hr. in diffusion mode and Greater Than12 hr. in pump mode
  • Display LCD
  • Features Sampling of Multiple Gases from 66 ft., Audio, Visual, Vibrating Alarms
  • Height 3-1/2"
  • Width 3-1/2"
  • Depth 2-3/16"
  • Includes Includes X-am 3000 with Stated Sensors, Belt Clip, NMHY Battery, Battery Charger, Charging Cradle, Internal Pump, Pump Adapter, Calibration Adapter, Filter, 10 ft. of Tygon Sampling Tubing, Calibration Gas, Regulator, Rubber Boot, and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.