Skip Content

Multi-Gas ConfSp Kit,CH4,O2,CO,H2S,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas ConfSp Kit, CH4, O2, CO, H2S, Blk

DRAEGER

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 36E592
  • Mfr. Model # 4543721
  • UNSPSC # 41113118
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Gas Detector Confined Space Kit, 4 Gas
  • DetectsMethane, Oxygen, Carbon Monoxide, Hydrogen Sulphide
  • Gas TypeCH4, O2, CO, H2S
  • Sensor RangeLEL 0 to 100% LEL/0 to 100% Vol, O2 0 to 25% Vol, CO 0 to 2000 ppm, H2S 0 to 100 ppm
  • ResolutionLEL 1% LEL and 1% Vol, O2 0.1% Vol, CO 1 ppm, H2S 1 ppm
  • Housing ColorBlack
  • Operating Temp. Range-20 to +54 Degrees C (-5 to 130 Degrees F)
  • Alarm SettingLEL A1 - 10%/A2 - 20%, O2 A1 - 19.5% Vol/A2 - 23.5 % Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 20 ppm
  • Alarm TypeAudible, Visual, Vibrating
  • Battery TypeRechargeable
  • Battery LifeGreater Than18 hr. in diffusion mode and Greater Than12 hr. in pump mode
  • DisplayLCD
  • FeaturesSampling of Multiple Gases from 66 ft., Audio, Visual, Vibrating Alarms
  • Height3-1/2"
  • Width3-1/2"
  • Depth2-3/16"
  • IncludesIncludes X-am 3000 with Stated Sensors, Belt Clip, NMHY Battery, Battery Charger, Charging Cradle, Internal Pump, Pump Adapter, Calibration Adapter, Filter, 10 ft. of Tygon Sampling Tubing, Calibration Gas, Regulator, Rubber Boot, and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.