Skip Content

Kit,Cylinder and Valve,2216psi,Quick Air close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Kit, Cylinder and Valve, 2216psi, Quick Air

DRAEGER

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 36F350
  • Mfr. Model # 4055437
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemQuickAir Replacement Cylinder and Valve
  • Escape Duration (Minutes)5
  • PSI2216
  • Cylinder MaterialAluminum
  • IncludesCylinder
  • StandardsNIOSH

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.