Skip Content

Aerotest Type A, Low Pressure, Detects For Contaminants In Compressed Air, Water Vapor, Oil, Carbon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aerotest Type A, Low Pressure, Detects For Contaminants In Compressed Air, Water Vapor, Oil, Carbon

Price $2,465.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36E872
  • Mfr. Model # 4054001
  • UNSPSC # 41113116
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aerotest Type A, Low Pressure
  • Detects For Contaminants In Compressed Air, Water Vapor, Oil, Carbon Monoxide and Carbon Dioxide
  • Battery Pack/Life Span No Battery
  • Features Measures One Gas At A Time
  • Operating Range 30 to 150psi
  • Includes Inlcudes Flowmeter Assembly , Quick Disconnect Hose, Timer, Tube Opener, Tube Holder, and Tubes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dear Grainger Guys,

We need more technical information about the equipment.
Is it comparable to the other Draeger Pumps?
Is it possible to have a copy of the Instruction Manual of this equipment?

Thank you.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Iago is loaded.
Additional information about Iago could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This would be comparable to other Draeger pumps. We are not able to add technical documents to responses in this forum. Please contact 1-800-GRAINGER (472-4643) to speak with a Technical Support Agent who can assist you with an instruction manual.

Thank you for using Grainger Ask and Answer
6 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:08:02.173-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36E872, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:02.175-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36E872, prod, sort_default
1 of 1