Skip Content

On-Scene Protective KitSize: L, Number of Components: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

On-Scene Protective KitSize: L, Number of Components: 5

Price $34.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PHP1
  • Mfr. Model # HM311L
  • UNSPSC # 46181509
  • Catalog Page # N/A
  • Catalog Group # D2276
  • Shipping Weight 0.73 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOn-Scene Protective Kit
  • SizeL
  • People Served1
  • Number of Components5
  • WaterproofYes
  • Includes(1) White Hooded Coverall with Attached Slip-Resistant Boots, (4) Nitrile Gloves, (1) Goggles, (1) N95 Respirator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about kkuhr is loaded.
Additional information about kkuhr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The coverall included in the On Scene Protective Kit is a Dupont ProShield® NexGen® garment.

According to Dupont, ProShield® NexGen® is suitable for protection against non-hazardous particles, light liquid splash and aerosols in many industrial applications. ProShield® NexGen® garments are made with a microporous film that is laminated to a spundbonded polypropylene substrate. The attached ProShield® 3 boots have special coating to provide added skid-resistance.

DuPont™ Tyvek® protective apparel helps protect workers against small size hazardous particles only. Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.

Thank you for using Grainger's Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:38:00.545-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PHP1, prod, sort_default
1 of 1
  • 2015-09-03T19:38:00.546-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PHP1, prod, sort_default
1 of 1