Skip Content

Decontamination Shower,1 Line,126x60x84 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Decontamination Shower, 1 Line, 126x60x84

Price $4,788.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PHU8
  • Mfr. Model # HMK7000
  • UNSPSC # 46182402
  • Catalog Page # 2255
  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Break-resistant system is made of durable ABS pipe and fittings and is designed for responder decontamination in rugged field conditions. Fully collapsible system sets up in 2 to 3 min. It easily connects to a standard garden hose and includes decon shower with 5 showerheads, a 4-ft. x 4-ft. self-supported collection pool with 50-gal. capacity, an elevation grid, and a carrying bag. 2 wind screens help reduce overspray.

View More

Technical Specs

  • Item Decontamination Shower
  • Configuration Single Patient
  • Length 42"
  • Width 34"
  • Height 90"
  • Material ABS, Vinyl
  • Color Gray
  • Shower Head Material Glass Reinforced Polypropylene
  • Inlet Fitting Size 3/4" GHT
  • Flow Rate 15 gpm
  • Weight Empty 35 lb.
  • Standards ANSI/ISEA 113-2013
  • Includes Shower,Handheld Sprayer, 4 x 4 Ft Self Supported Collection Pool, Vinyl Carry Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.