Skip Content

Bar Soap Fresh Fragrance, 4.25 oz., PK, 72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bar Soap Fresh Fragrance, 4.25 oz., PK, 72

Price $244.50 / pkg. of 72

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20J209
  • Mfr. Model # CB610795
  • UNSPSC # 53131608
  • Catalog Page # 1805
  • Shipping Weight 19.85 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBar Soap
  • Size4.25 oz.
  • FragranceFresh
  • ApplicationGentle Cleansing
  • ColorWhite
  • Package TypeBoxed
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Rated 4.9 out of 5 by 375reviewers.
Rated 5 out of 5 by Best bar soap I been using this soap for an year and I love it! I use it on my face and makes it smooth and soft! June 30, 2015
Rated 5 out of 5 by Girls, this soap delivers. Stop spending your money on other products!!! The commercials for this product are not lying! Your amazing skin will look and feelmore amazing than ever!!!! June 24, 2015
Rated 5 out of 5 by Dove Sensitive Skin Body Wash and Beauty Bar!! I am 63 today and I have used your Dove original beauty bar and now the Sensitive Skin Beauty Wash since my early twenties. You would have to pry it from my cold, dead fingers!! This is an un-retouched selfie, young ladies!! Get on board NOW!!! June 10, 2015
Rated 5 out of 5 by Awesome product!!!!! This product is the best beauty bar I have ever used!! It doesn't dry out my skin or leave a residue behind. My teenagers even love it!!!!! May 29, 2015
Rated 5 out of 5 by great moisture bar I'm really impressed at how soft, smooth, firm & moisturized my skin feel after my shower, been using for years & will continue to use, my daughters use also, love this bar .thanks dove. May 29, 2015
Rated 5 out of 5 by Results I have used Dove bar soap on my face exclusive for over 50 years. Now, at age 75, my dermatologist compliments me on my skin. May 27, 2015
Rated 5 out of 5 by Is there any other soap? I have been using dove my entire life and I love it. I have tried all the name brands, non name brands, home made and specialty soaps around. There is no other soap I trust more than Dove! I make sure I have it with me where ever I go!! May 27, 2015
Rated 5 out of 5 by Love! ✨ I love this soap, this soap gives me that amazing and touching feeling, I can use this soap all day! I love it I've been using dove soap for 4 years now :) May 20, 2015
  • 2015-08-02T19:50:06.766-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_375, tr_375
  • loc_en_US, sid_20J209, prod, sort_default
2 3 4 5... 14next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.