Skip Content

Water Supplier Line Kit,9/16-24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Supplier Line Kit, 9/16-24

Price $32.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CMZ7
  • Mfr. Model # IMIK-21-25-P5-075
  • UNSPSC # 40141720
  • Catalog Page # 3383
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water Line Installation Kits

• Operating temp.: 180°F
Come with 1/4-turn integral shut-off valves. Suitable for use with refrigerators, ice makers, humidifiers, water filtration systems, and evaporative coolers. Certified for use in potable water applications.

View More

Technical Specs

  • Item Water Supply Line Kit
  • Material of Construction Polysulfone, PEX
  • Application Water Line Connection
  • Outside Dia. (In.) 1-1/2
  • Inlet Type Compression (9/16-24 Thread)
  • Outlet (In.) 1/4
  • Outlet Type Quick-Connect
  • Operating Temp. (F) 180
  • Features 1/4 Turn Shut Off Valve
  • Includes 3/8" Compression Adapter Valve, 1/4" x 25 ft. PEX Supply Line, 1/4" Quick Connect Union Fitting, 1/4" Compression Nut And Ferrule
  • Standards NSF/ANSI 61 Section 9
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.