Skip Content

Tool Post & Holder Set,14 PC,QITP40N close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tool Post & Holder Set, 14 PC, QITP40N

Price $2,173.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FGJ3
  • Mfr. Model # QITP40N-FTB
  • UNSPSC # 23153308
  • Catalog Page # 2927
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For CNC and manual lathes, this set includes tool posts and holders. Indexable tooling and inserts not included.

View More

Technical Specs

  • Item Tool Post & Holder Set
  • Type First Time Buyer
  • Number of Pieces 14
  • Series QITP40N
  • Includes 3FGF6 Tool Post, 3FGR1 Turning/Facing Tool Holder, 3FGR2 Turning/Facing/Boring Tool Holder, 3FGR8 Reversible Cut-Off Tool Holder, 3FGT2 O.D./I.D. Tool Holder, STNCR64-3D, STCMB12-3, SGIH26-3, NL75R Indexable Toolholders, TCMT-32.51-UM-DVP656, TCMT-32.52-UM-DVP656, SGTN-3-DVP656, TNMC-32NV-DVP656, 16IR-A60-DVP656 Inserts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.