Skip Content

Knurling Tool,Milling Machine,3 1/8 OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knurling Tool, Milling Machine, 3 1/8 OAL

Price $157.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FHG7
  • Mfr. Model # MMKT-50-R
  • UNSPSC # 23153303
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnurling Tool
  • TypeMilling Machine
  • SeriesMMKT
  • PatternDiamond Or Straight Flat-Face
  • FeedIn And End
  • WheelSingle
  • ShankWeldon
  • Shank Length (In.)2
  • Shank Dia. (In.)1/2
  • Head Length (In.)2
  • Head Dia. (In.)7/8
  • Overall Length (In.)3-1/8
  • For Use WithR-Type Knurl Wheels
  • Includes(1) Straight 25 TPI Knurl Wheel For Straight Pattern
  • ApplicationFor Milling Machines To Knurl A Flat Surface

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.