Skip Content

EZ Armor Door Security and Repair close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

EZ Armor Door Security and Repair

Price $102.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VKF2
  • Mfr. Model # SET-EZA-20000
  • UNSPSC # 46171516
  • Catalog Page # 2443
  • Shipping Weight 3.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item EZ Armor Security Combo Set
  • Type EZ Armor
  • Material Steel
  • Color White
  • Door Thickness (In.) 1 3/4
  • Jamb Shield Thickness (In.) 1/16
  • Jamb Shield Length (In.) 48
  • Jamb Shield Width (In.) 2
  • Hinge Shield Length (In.) 12
  • Hinge Shield Width (In.) 1 3/4
  • Door Shield Length (In.) 4
  • Door Shield Width (In.) 1 3/4
  • Knob to Deadbolt On Center Spacing (In.) 4.5 to 21.5
  • Includes 1 Jamb Shield, 2 Mini Door Shields, 2 Hinge Shields
  • For Use With Single Entry Exterior Doors
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.