Skip Content

Replacement Element,Carbon Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replacement Element, Carbon Bag

DOMNICK HUNTER

Price: $302.50 / each

Please sign in or register to access lists

  • Item # 6LVU6
  • Mfr. Model # PDHR-OWB4
  • UNSPSC # 40161508
  • Catalog Page # 3640
  • Shipping Weight 11.78 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemReplacement Element
  • TypeCarbon Bag
  • For Use WithOil Water Separator
  • IncludesFilter Set
  • Beko InterchangeXV KT04 AF1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Replacement Element Carbon Bags
Can be used to replace standard carbon bags in most manufacturers' oil/water seperators.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.