Skip Content

Vacuum Motor,120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Vacuum Motor, 120 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5DVZ5
  • Mfr. Model # 492.3.314-3
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 5.32 lbs.
Country of Origin Slovenia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacuum Motor
  • Motor/Blower Type Bypass
  • Discharge Peripheral
  • Blower Stages 2
  • Number of Speeds 1
  • CFM @ 2-In. Orifice 93.2
  • Vacuum (H2O Sealed) 83.5
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 8.3
  • Max. Air Watts 310
  • Thermal Protection None
  • Insulation Class A
  • Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Body Dia. 5.7"
  • Overall Height 6-13/32"
  • Mounting Brackets Metal
  • Duty Intermittent
  • Average Life 650 hr.
  • Nominal Efficiency 0.33
  • Standards UL Recognized (E211843)
  • Replacement Brushes Mfr. No. 492.2.470
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.