Skip Content

Displacement Connnector,26-16 AWG,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Displacement Connnector, 26-16 AWG, PK1000

Price $96.15 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 24073 (Change)

Go

Invalid Zip Code


ROANOKE branch 648

  • Item # 4KED2
  • Mfr. Model # DC-1000-P
  • UNSPSC # 39121409
  • Catalog Page # 500
  • Shipping Weight 2.438 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each of these super B-wire connectors are designed to help users crimp 4 #22 gauge insulated wires in a single step. The connectors feature a funnel-entry design to help provide easy wire insertion and ideal positioning without wire strand hang-up. Each also features a large opening for multiple wires and heavy wire insulation. Teeth are razor-sharp to help eliminate the need for wire stripping.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Telecommunications and Electrical
  • Connector Type Run Tap
  • Fill Material Sealant
  • Wire Range (Run) 26 to 16 AWG
  • Wire Range (Tap) 26 to 16 AWG
  • Color White
  • Max. Insulation Dia. 0.194"
  • Number of Ports 1
  • Application Dry Environment
  • Flame Retardant Yes
  • Max. Voltage 300V
  • Insulation Material PVC
  • Max. Temp. 221 Degrees F
  • Crimping Tool 4KEC3 or 4KEC4
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.