Skip Content

Cable Tie Gun,For Stainless Steel Ties close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Tie Gun, For Stainless Steel Ties

Price $237.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 70707 (Change)

Go

Invalid Zip Code

GONZALES branch 535

  • Item # 14L582
  • Mfr. Model # CTG-6
  • UNSPSC # 39121703
  • Catalog Page # N/A
  • Shipping Weight 1.388 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Tie Gun
  • CharacteristicsHeavy Duty
  • ConstructionBuilt-in Tension Indicator
  • FunctionTightens Stainless Steel Cable Ties During Installation And Removes Excess Cable Tie
  • ApplicationDesigned For Use With Narrow Width Stainless Steel Cable Ties

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
14X903 cable ties are 14 inches long and have 0.31 inch width, They are made of 304 stainless steel. it says - Designed For Use With Narrow Width Stainless Steel Cable Ties
8 months ago
by
Read all my Q&A
 
Please wait while more information about gjohn3 is loaded.
Additional information about gjohn3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this 14x903 will work with the Cable Tie Gun 14l582 .Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1