Skip Content

10 gal. Pet Station, Green, Aluminum/Steel, Pet Waste Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10 gal. Pet Station, Green, Aluminum/Steel, Pet Waste Container

Price $765.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VLL5
  • Mfr. Model # 1003-L
  • UNSPSC # 47121702
  • Catalog Page # 1675
  • Shipping Weight 51.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pet Waste Container
  • Capacity 10 gal.
  • Color Green
  • Material Aluminum/Steel
  • Finish Smooth
  • Length 11-1/2"
  • Width 14"
  • Height 78"
  • Shape Round
  • Top Enclosed
  • Number of Openings 1
  • Optional Liner 1404
  • For Use With Dogipot litter pick up bags 1402-20, 1402-10, 1402-30)
  • Includes Bag Dispenser, Signage, 400 Litter Bags, Mounting Post, Trash Receptacle, 50 Receptacle Liners, Assembly Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.