Skip Content

Notice Sign,18 x 12In,GRN/WHT,ENG,SURF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Notice Sign, 18 x 12In, GRN/WHT, ENG, SURF

Price $47.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8DJT9
  • Mfr. Model # 1203
  • UNSPSC # 55121718
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pet Sign
  • Legend Pet Waste Transmits Disease, Leash And Clean Up After Your Pet Please Keep This Area Clean
  • Legend Style Text and Symbol
  • Language English
  • Material Glow-In-The-Dark Reflective Aluminum
  • Mounting Style Surface
  • Height 18"
  • Width 12"
  • Legend/Background Color Green/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Sign that serves as important reminder to pick up after dogs and educate dog owners on the harm dog pollution may cause to the environment, humans, and other pets. Use with DOGIPOT® Pet Waste Station.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.