Skip Content

Wheelchair,250 lb,18 In Seat,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DMI

Wheelchair, 250 lb, 18 In Seat, Silver

Price $291.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38F801
  • Mfr. Model # 503-0658-0200
  • UNSPSC # 42192210
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, carbon-steel frame has chip-resistant, chrome-plated surface, while the embossed vinyl-upholstered seat and seat back help increase user comfort. The 24" rear mag-style composite wheels have urethane tires and dual-sealed bearings. Front wheels feature 8" mag-style composite caster wheels. The push-to-lock brakes are easy for you to reach and operate, and provide additional safety and security. Swing-away leg riggings with lightweight foot plates are easy to remove if needed.

View More

Technical Specs

  • Item Wheelchair
  • Overall Height 36"
  • Seat Width 18"
  • Seat Depth 16"
  • Weight Capacity 250 lb.
  • Frame Material Chrome Plated Carbon Steel
  • Grip Material (2) Rubber Grip
  • Rear Wheels 2
  • Front Wheels 2
  • Color Silver
  • For Use With Mfr. No. 517-5013-0200, 517-1072-0200, 505-4016-0400, 505-5000-5500, 517-1076-9911, 517-4094-0000, 641-0620-1000, 513-7978-0200
  • Includes Fixed Padded Armrests with Embossed Vinyl Upholstered Seat and Seat Back, Swing Away Leg Riggins, Lightweight Foot Plates, Push-to-Lock Brakes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.