Skip Content

Adult Rollator, Titanium, 32 to 36" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DMI

Adult Rollator, Titanium, 32 to 36" Overall Height

Price $151.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18L024
  • Mfr. Model # 501-1012-4100
  • UNSPSC # 42211506
  • Catalog Page # N/A
  • Shipping Weight 23.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weighs only 15 lb. and folds up for easy transport or storage. Features comfortable padded backrest and a cushioned seat with a storage compartment underneath. Handles are height-adjustable and the bicycle-style hand brakes have comfortable ergonomic handgrips.

View More

Technical Specs

  • Item Rollator
  • Patient Type Adult
  • Weight Capacity 300 lb.
  • Overall Height 32 to 36"
  • Overall Length 24"
  • Overall Width 18"
  • Width Between Handles 18"
  • Seat Height 22"
  • Color Titanium
  • Wheel Size (2) 6" Front and Back
  • Frame Material Aluminum
  • Includes (4) Wheels, (2) Handlebars with Loop-Lock Brakes, (1) 2-Position Storage Basket, (1) Backrest, (2) Washers, (2) Knobs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.