Skip Content

Instant Cold Pack,White,6 x  8.25In,PK48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Instant Cold Pack, White, 6 x 8.25In, PK48

DMI

Price: $102.55 / pkg. of 48

Please sign in or register to access lists

  • Item # 38F804
  • Mfr. Model # 612-0022-9724
  • UNSPSC # 42142108
  • Catalog Page # N/A
  • Shipping Weight 28.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemInstant Cold Pack
  • ColorWhite
  • DisposableYes
  • WaterproofYes
  • MaterialLatex-Free
  • Length8-1/4"
  • Width6"
  • Includes(2) Per Pack, (24) Packs Per Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Details

Pack remains flexible when frozen. Use to relieve muscular pain and to reduce swelling. Just squeeze to activate, pack remains cold for up to 30 min.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.