Skip Content

Dock Leveler, Hyd/Mech,104 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dock Leveler, Hyd/Mech, 104 In

Price $3,427.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YZX1
  • Mfr. Model # HNL-6620-15
  • UNSPSC # 24101801
  • Catalog Page # 1549
  • Shipping Weight 620.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEdge of Dock Leveler
  • Lift MechanismElectric Hydraulic with Mechanical Lip
  • Load Capacity20,000 lb.
  • Service Height Range5" Above or Below Dock
  • Overall Width104"
  • Usable Width66"
  • Bumper Size4" X 12" x 13"
  • Motor HP1
  • Voltage115
  • IncludesPush Button Control Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Edge of Dock Levelers
• Load capacity: 20,000-lb. dynamic or static
Recommended working range of 3" up, 3" down. Include 4" x 12" x 13" bumpers. Hydraulic levelers feature push-button control and TENV, 1 HP, 115V motor.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.