Skip Content

 
F Adapter, Adapter x MNPT, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F Adapter, Adapter x MNPT, Aluminum

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Body Material Aluminum 
  • Coupling Type
  • Connection Type Male Adapter x MNPT 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DIXON VALVE & COUPLING 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
2015-F-AL
2"
1-1/2"

$37.90 / each

Enter location to check availability
Catalog Page #  3439 

Price $37.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 2"
  • Pipe Size 1-1/2"
3020-F-AL
3"
2"

$53.70 / each

Enter location to check availability
Catalog Page #  3439 

Price $53.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 3"
  • Pipe Size 2"
3040-F-AL
3"
4"

$69.60 / each

Enter location to check availability
Catalog Page #  3439 

Price $69.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 3"
  • Pipe Size 4"
4030-F-AL
4"
3"

$74.15 / each

Enter location to check availability
Catalog Page #  3439 

Price $74.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 4"
  • Pipe Size 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More