Skip Content

 
DA Coupler, Coupler x Adapter, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DA Coupler, Coupler x Adapter, Aluminum

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations 
  • Item Reducing Coupler/Adapter 
  • Body Material Aluminum 
  • Coupling Type DA 
  • Connection Type Female Coupler x Male Adapter 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DIXON VALVE & COUPLING 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1510DAAL
1-1/2" x 1"

$56.90 / each

Enter location to check availability
Catalog Page #  3439 

Price $56.90 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 1-1/2" x 1"
2030-DA-AL
2" x 3"

$62.80 / each

Enter location to check availability
Catalog Page #  3439 

Price $62.80 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 2" x 3"
2040-DA-AL
2" x 4"

$97.25 / each

Enter location to check availability
Catalog Page #  3439 

Price $97.25 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 2" x 4"
3020-DA-AL
3" x 2"
2"

$64.75 / each

Enter location to check availability
Catalog Page #  3439 

Price $64.75 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 3" x 2"
  • Pipe Size 2"
3040-DA-AL
3" x 4"

$89.45 / each

Enter location to check availability
Catalog Page #  3439 

Price $89.45 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 3" x 4"
4020-DA-AL
4" x 2"

$89.70 / each

Enter location to check availability
Catalog Page #  3439 

Price $89.70 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 4" x 2"
4030-DA-AL
4" x 3"
3"

$92.95 / each

Enter location to check availability
Catalog Page #  3439 

Price $92.95 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 4" x 3"
  • Pipe Size 3"
4050-DA-AL
4" x 5"

$190.00 / each

Enter location to check availability
Catalog Page #  3439 

Price $190.00 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 4" x 5"
4060-DA-AL
4" x 6"

$159.75 / each

Enter location to check availability
Catalog Page #  3439 

Price $159.75 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 4" x 6"
5040-DA-AL
5" x 4"

$156.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $156.50 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 5" x 4"
6030-DA-AL
6" x 3"

$171.25 / each

Enter location to check availability
Catalog Page #  3439 

Price $171.25 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 6" x 3"
6040-DA-AL
6" x 4"

$162.25 / each

Enter location to check availability
Catalog Page #  3439 

Price $162.25 / each

Technical Specs

  • Fittings Sub-Category Coupler/Adapter Combinations
  • Item Reducing Coupler/Adapter
  • Body Material Aluminum
  • Coupling Type DA
  • Connection Type Female Coupler x Male Adapter
  • Coupler Size 6" x 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More