Skip Content

 
B Coupler, Coupler x MNPT, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B Coupler, Coupler x MNPT, Aluminum


Technical Specs

  • Fittings Sub-Category Couplers 
  • Item Coupler 
  • Body Material Aluminum 
  • Coupling Type
  • Connection Type Female Coupler x MNPT 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DIXON VALVE & COUPLING 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
2015-B-AL
2"
1-1/2"

$52.95 / each

Enter location to check availability
Catalog Page #  3439 

Price $52.95 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Aluminum
  • Coupling Type B
  • Connection Type Female Coupler x MNPT
  • Coupler Size 2"
  • Pipe Size 1-1/2"
3020-B-AL
3"
2"

$65.60 / each

Enter location to check availability
Catalog Page #  3439 

Price $65.60 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Aluminum
  • Coupling Type B
  • Connection Type Female Coupler x MNPT
  • Coupler Size 3"
  • Pipe Size 2"
3040-B-AL
3"
4"

$89.90 / each

Enter location to check availability
Catalog Page #  3439 

Price $89.90 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Aluminum
  • Coupling Type B
  • Connection Type Female Coupler x MNPT
  • Coupler Size 3"
  • Pipe Size 4"
4030-B-AL
4"
3"

$101.05 / each

Enter location to check availability
Catalog Page #  3439 

Price $101.05 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Aluminum
  • Coupling Type B
  • Connection Type Female Coupler x MNPT
  • Coupler Size 4"
  • Pipe Size 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More