Skip Content

AA Spool Adapter, Adapter, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AA Spool Adapter, Adapter, Aluminum

DIXON VALVE & COUPLING

Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemSpool Adapter 
  • Body MaterialAluminum 
  • Coupling TypeAA 
BrandDIXON VALVE & COUPLING 
Connection Type
Please Select
Coupler Size
Please Select
Item #Connection TypeCoupler SizeAvailabilityPrice Qty
26W660Adapter3" x 3"

Typically in Stock

$50.30 / each

26W655Male Adapter1-1/2" x 1-1/2"

Typically in Stock

$25.95 / each

26W656Male Adapter1-1/2" x 2"

Typically in Stock

$32.90 / each

26W657Male Adapter2" x 2"

Typically in Stock

$31.85 / each

26W658Male Adapter2" x 3"

Typically in Stock

$49.75 / each

26W661Male Adapter3" x 4"

Typically in Stock

$72.90 / each

26W662Male Adapter4" x 4"

Typically in Stock

$66.30 / each

26W659Male Adapter x Male Adapter2" x 4"

Typically in Stock

$84.45 / each

26W663Male Adapter x Male Adapter4" x 5"

Typically in Stock

$98.25 / each

26W664Male Adapter x Male Adapter4" x 6"

Typically in Stock

$167.75 / each

26W665Male Adapter x Male Adapter6" x 6"

Typically in Stock

$177.50 / each

Adding More Products