Skip Content

 
A Adapter, Adapter x FNPT, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A Adapter, Adapter x FNPT, Aluminum


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Body Material Aluminum 
  • Coupling Type
  • Connection Type Male Adapter x FNPT 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DIXON VALVE & COUPLING 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
2015-A-AL
2"
1-1/2"

$38.55 / each

Enter location to check availability
Catalog Page #  3439 

Price $38.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 2"
  • Pipe Size 1-1/2"
2030-A-AL
2"
3"

$45.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $45.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 2"
  • Pipe Size 3"
3020-A-AL
3"
2"

$47.10 / each

Enter location to check availability
Catalog Page #  3439 

Price $47.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 3"
  • Pipe Size 2"
3040-A-AL
3"
4"

$58.45 / each

Enter location to check availability
Catalog Page #  3439 

Price $58.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 3"
  • Pipe Size 4"
4030-A-AL
4"
3"

$60.10 / each

Enter location to check availability
Catalog Page #  3439 

Price $60.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 4"
  • Pipe Size 3"
4060-A-AL
4"
6"

$156.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $156.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 4"
  • Pipe Size 6"
6040-A-AL
6"
4"

$164.25 / each

Enter location to check availability
Catalog Page #  3439 

Price $164.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Aluminum
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 6"
  • Pipe Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More