Skip Content

 
F Adapter, Male Adapter x MNPT, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F Adapter, Male Adapter x MNPT, Brass

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Body Material Forged Brass 
  • Coupling Type
  • Connection Type Male Adapter x MNPT 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
G100-F-BR
1"
1"

$17.98 / each

Enter location to check availability
Catalog Page #  3439 

Price $17.98 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Forged Brass
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 1"
  • Pipe Size 1"
G150-F-BR
1-1/2"
1-1/2"

$32.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $32.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Forged Brass
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 1-1/2"
  • Pipe Size 1-1/2"
G200-F-BR
2"
2"

$37.00 / each

Enter location to check availability
Catalog Page #  3439 

Price $37.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Forged Brass
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 2"
  • Pipe Size 2"
G300-F-BR
3"
3"

$70.90 / each

Enter location to check availability
Catalog Page #  3439 

Price $70.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Forged Brass
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 3"
  • Pipe Size 3"
G400-F-BR
4"
4"

$108.15 / each

Enter location to check availability
Catalog Page #  3439 

Price $108.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Forged Brass
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 4"
  • Pipe Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More