Skip Content

 
DP Dust Plug, Male Adapter, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DP Dust Plug, Male Adapter, Brass

Technical Specs

  • Fittings Sub-Category Dust Plugs 
  • Item Dust Plug 
  • Body Material Forged Brass 
  • Coupling Type DP 
  • Connection Type Male Adapter 
Coupler Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Price
Qty
Please use Qty box to add item(s) to cart.
G100-DP-BR
1"

$16.49 / each

Enter location to check availability
Catalog Page #  3439 

Price $16.49 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Forged Brass
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 1"
G150-DP-BR
1-1/2"

$19.60 / each

Enter location to check availability
Catalog Page #  3439 

Price $19.60 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Forged Brass
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 1-1/2"
G200-DP-BR
2"

$23.79 / each

Enter location to check availability
Catalog Page #  3439 

Price $23.79 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Forged Brass
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 2"
G300-DP-BR
3"

$41.55 / each

Enter location to check availability
Catalog Page #  3439 

Price $41.55 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Forged Brass
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 3"
G400-DP-BR
4"

$67.30 / each

Enter location to check availability
Catalog Page #  3439 

Price $67.30 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Forged Brass
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More