Skip Content

 
DC Dust Cap, Female Coupler, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DC Dust Cap, Female Coupler, Brass

DIXON


Technical Specs

  • Fittings Sub-CategoryDust Caps 
  • ItemDust Cap 
  • Body MaterialForged Brass 
  • Coupling TypeDC 
  • Connection TypeFemale Coupler 
BrandDIXON 
Coupler Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Availability
Price
Qty
G100-DC-BR
1"

$23.97 / each

Dust Cap,1 In,250 psi,Female Coupler
Catalog Page #  3700 

Price: $23.97 / each

Technical Specs

  • Fittings Sub-CategoryDust Caps
  • ItemDust Cap
  • Body MaterialForged Brass
  • Coupling TypeDC
  • Connection TypeFemale Coupler
  • Coupler Size1"
G150-DC-BR
1-1/2"

$38.15 / each

Dust Cap,1-1/2 In,250 psi,Female Coupler
Catalog Page #  3700 

Price: $38.15 / each

Technical Specs

  • Fittings Sub-CategoryDust Caps
  • ItemDust Cap
  • Body MaterialForged Brass
  • Coupling TypeDC
  • Connection TypeFemale Coupler
  • Coupler Size1-1/2"
G200-DC-BR
2"

$39.70 / each

Dust Cap,2 In,250 psi,Female Coupler
Catalog Page #  3700 

Price: $39.70 / each

Technical Specs

  • Fittings Sub-CategoryDust Caps
  • ItemDust Cap
  • Body MaterialForged Brass
  • Coupling TypeDC
  • Connection TypeFemale Coupler
  • Coupler Size2"
G300-DC-BR
3"

$74.90 / each

Dust Cap,3 In,125 psi,Female Coupler
Catalog Page #  3700 

Price: $74.90 / each

Technical Specs

  • Fittings Sub-CategoryDust Caps
  • ItemDust Cap
  • Body MaterialForged Brass
  • Coupling TypeDC
  • Connection TypeFemale Coupler
  • Coupler Size3"
G400-DC-BR
4"

$99.45 / each

Dust Cap,4 In,100 psi,Female Coupler
Catalog Page #  3700 

Price: $99.45 / each

Technical Specs

  • Fittings Sub-CategoryDust Caps
  • ItemDust Cap
  • Body MaterialForged Brass
  • Coupling TypeDC
  • Connection TypeFemale Coupler
  • Coupler Size4"