Skip Content

Cutlery Dispenser,Spoons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cutlery Dispenser, Spoons

SMARTSTOCK

Price: $13.41 / each

Please sign in or register to access lists

  • Item # 6ZCP9
  • Mfr. Model # SSSD120
  • UNSPSC # 48101801
  • Catalog Page # 1722
  • Shipping Weight 9.475 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSpoon Cutlery Dispenser
  • MaterialPlastic
  • Height24-1/2"
  • Width10"
  • Depth6-1/2"
  • ColorSmoke
  • Capacity120
  • RequirementFor Use with SmartStock Spoon Cutlery Refills Only
  • MountCounter
  • For Use With6ZCR1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Enclosed dispensers store spoons and distribute one at a time for hygienic dispensing. Also help reduce waste and countertop clutter. Dispensers work with preassembled Disposable Cutlery Refills (available separately) to help speed restocking. Dispensers are only available via a lease agreement with authorized distributors.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.