Skip Content

 
Polycade Traffic Barrier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polycade Traffic Barrier

DIXIE


Technical Specs

  • ItemPolycade Traffic Barrier 
  • Height24" 
  • Width16" 
  • Length60" 
  • MaterialPolyethylene 
Price:$200-$300 
Color
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
PC-4 GRANITE
Granite

$285.75 / each

Polycade Traffic Barrier,24 In. H
Catalog Page #  2528 

Price: $285.75 / each

Technical Specs

  • ItemPolycade Traffic Barrier
  • ColorGranite
  • Height24"
  • Width16"
  • Length60"
  • MaterialPolyethylene
PC-4 ORANGE
Orange

$285.75 / each

Polycade Traffic Barrier,Orange,24 In. H
Catalog Page #  2528 

Price: $285.75 / each

Technical Specs

  • ItemPolycade Traffic Barrier
  • ColorOrange
  • Height24"
  • Width16"
  • Length60"
  • MaterialPolyethylene
PC-4 WHITE
White

$285.75 / each

Polycade Traffic Barrier,White,24 In. H
Catalog Page #  2528 

Price: $285.75 / each

Technical Specs

  • ItemPolycade Traffic Barrier
  • ColorWhite
  • Height24"
  • Width16"
  • Length60"
  • MaterialPolyethylene
PC-4 YELLOW
Yellow

$285.75 / each

Polycade Traffic Barrier,Yellow,24 In. H
Catalog Page #  2528 

Price: $285.75 / each

Technical Specs

  • ItemPolycade Traffic Barrier
  • ColorYellow
  • Height24"
  • Width16"
  • Length60"
  • MaterialPolyethylene