Skip Content

Polycade Traffic Barrier,Yellow,35 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Polycade Traffic Barrier, Yellow, 35 In. H

Price $541.50 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 3UTN5
  • Mfr. Model # PC-6 YELLOW
  • UNSPSC # 46151501
  • Catalog Page # 2564
  • Catalog Group # E1433
  • Shipping Weight 71.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPolycade Traffic Barrier
  • ColorYellow
  • Height35"
  • Width16"
  • Length72"
  • MaterialPolyethylene
  • Weight70 lb.
  • IncludesReflective Strips
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Fill cap on top was cracked. Traffic barrier was picked up and new sent within a week. May 7, 2013
  • 2015-05-04T20:08:26.762-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3UTN5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Matt123 is loaded.
Additional information about Matt123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit can hold either 105 gallons of water when filled to the designated fill line or 14 cubic feet of sand. When filled with sand the unit weight is approximately 1450 lbs and when filled with water it is approximately 900 lbs. Once filled they cannot be moved with a forklift. There is no indication what type of sand you can or cannot use. Thank you for using Grainger.com Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:08:35.114-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UTN5, prod, sort_default
1 of 1
  • 2015-05-04T20:08:35.116-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UTN5, prod, sort_default
1 of 1