Skip Content

Knife Cutlery Dispenser, Black, Height 24-1/2", Width 10", Depth 8-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Knife Cutlery Dispenser, Black, Height 24-1/2", Width 10", Depth 8-3/4"

Price: NA

Item no longer available


  • Item # 13F555
  • Mfr. Model # SSKPDSP
  • UNSPSC # 48101801
  • Catalog Page # N/A
  • Shipping Weight 10.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnife Cutlery Dispenser
  • MaterialPlastic
  • Height24-1/2"
  • Width10"
  • Depth8-3/4"
  • ColorBlack
  • Capacity120
  • MountCountertop
  • For Use With13F543
  • Includes1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Enclosed dispensers stores knives and distributes one at a time for hygienic dispensing. Also helps reduce waste and countertop clutter. Works with preassembled Disposable Cutlery Refills (available separately) to help speed restocking. Dispensers are only available via a lease agreement with authorized distributors.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.