Skip Content

8 oz. Disposable Hot Cup, Paper, Polylined, Brown, PK 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8 oz. Disposable Hot Cup, Paper, Polylined, Brown, PK 1000

Price $127.10 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15J239
  • Mfr. Model # 2338DJ
  • UNSPSC # 52151504
  • Catalog Page # 1524
  • Shipping Weight 17.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable cups have attractive graphic designs to fit almost any style.

View More

Technical Specs

  • Item Disposable Hot Cup
  • Capacity 8 oz.
  • Color Brown
  • Pattern Java
  • Material Paper, Polylined
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 361reviewers.
Rated 5 out of 5 by Great for my kid running late school. I have a teen that loves cappuccinos and makes them a home. She also loves to sleep in and is constantly getting up late. When she wants a drunk but doesn't have time, she uses the travel mugs as they are so convenient. I love them for traveling also. April 17, 2016
Rated 5 out of 5 by Dixie cups Dixie cups do useful and so colorful comes in lots of different sizes March 31, 2016
Rated 5 out of 5 by Social Life Saver I used to only use these when I would entertain guests. At first I felt guilty using paper goods for special occasions, but when it came time for clean up, it was a breeze allowing me to spend more time with my guests...now, i use it everyday #MyOwnLifeHack March 29, 2016
Rated 1 out of 5 by Perfect touch not a perfect fit My husband and I buy these cups all the time. Unfortunately the two packages we purchased the lids did not fit the cups. Making them useless March 28, 2016
Rated 5 out of 5 by Convenient I bought this for my niece to use at our house when she stays overnight. She loves to get her own glass of water. These cups are the perfect size for her hand and they won't break. March 26, 2016
Rated 4 out of 5 by Keeps it hot The travel cups are great for travel. We leave on trips in the morning and it is wonderful to sip hot coffee 20 minutes into the trip March 26, 2016
Rated 5 out of 5 by lifetime usefullness I've used Dixie bathroom cups since I was a tot and have never been sorry! I've been through the wall holders / counter holders.. and today just keep them in the bath closet and pull as needed out of the pkg. I also make sure to bag some and carry them on vacation! March 24, 2016
Rated 4 out of 5 by Encourages me to drink more H2O Oh may is water good for a person. And drinking clean H2O is a blessing of this great country compared to other countries o this world. Amen March 23, 2016
  • 2016-04-27 T00:35:41.605-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_361, tr_361
  • loc_en_US, sid_15J239, prod, sort_default
2 3 4 5... 13next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.