Skip Content

12 oz. Disposable Cold Cup, Paper, White, PK 1200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 oz. Disposable Cold Cup, Paper, White, PK 1200

Price $176.00 / pkg. of 1,200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15J132
  • Mfr. Model # 12FPWS
  • UNSPSC # 52151504
  • Catalog Page # N/A
  • Shipping Weight 20.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient cups hold any iced or cold beverage and are easy to dispose of when finished.

View More

Technical Specs

  • Item Disposable Cold Cup
  • Capacity 12 oz.
  • Color White
  • Pattern Pathways
  • Material Paper
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 1010reviewers.
Rated 2 out of 5 by Dixie Plates Useful in every situation, great for parties and on the go meals. April 11, 2016
Rated 5 out of 5 by I hate dishes We use paper plates and cups all of the time. It keeps us from having so many dishes to do. We also burn alot of our garbage and I can include these items as well. March 26, 2016
Rated 5 out of 5 by it lasts holds up til the job is done - strong and not messy - it works March 26, 2016
Rated 4 out of 5 by good great throw aways when you don't have a dishwasher March 26, 2016
Rated 5 out of 5 by Everyday Use I love using Dixie Paper Plates every day. No mess. No clean up. Great Product. March 26, 2016
Rated 5 out of 5 by Great product! Buy both plates and bowls every month. One month, I decided to try the store's cheaper brand. Boy, was that a mistake.I'm a loyal user now! March 25, 2016
Rated 5 out of 5 by I love these plates. These are Awesome! I buy these plates regularly and they are very sturdy. My family and I love using them. March 24, 2016
Rated 5 out of 5 by love em. Our family uses these plates when we have company, just as sturdy as a real plate. And the good thing is no washing dishes. March 23, 2016
  • 2016-04-27 T23:14:44.932-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1010, tr_1010
  • loc_en_US, sid_15J132, prod, sort_default
2 3 4 5... 35next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.