Skip Content

Equipment pad,36 x 36 x 3 In Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Equipment pad, 36 x 36 x 3 In Depth

Price $61.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HAE3
  • Mfr. Model # ACP36363
  • UNSPSC # 31162307
  • Catalog Page # 4305
  • Shipping Weight 22.63 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThe Black Pad
  • TypeEquipment Mounting Pad,Plastic/Rubber
  • Depth (In.)3
  • Length (In.)36
  • Width (In.)36
  • Weight Capacity125 Lbs. per Sq.-In.
  • For Use WithAny Type of Equipment that Requires Weight Distribution Support
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Equipment Pads

• Weight capacity: 125 lb./sq. in.
Mounting base for air conditioning units, filters, heaters, pool pumps, and refrigeration, or any type of equipment requiring weight distribution support. Ribbing allows self leveling and transfers load evenly. UV stable and vibration resistant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
what is the best way to prepare the ground (dirt) for installation of the pad? should gravel be added under the pad?
1 year ago
by
Read all my Q&A
 
Please wait while more information about ysidro is loaded.
Additional information about ysidro could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. While gravel is not necessary you will want to make sure the soil is well compacted to prevent settling of the unit. Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
this pad will be used for a large 30x36 heat pump.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ysidro is loaded.
Additional information about ysidro could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the black pad is resistant to outdoor exposure. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-18T19:41:22.842-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HAE3, prod, sort_default
1 of 1
  • 2015-04-18T19:41:22.870-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HAE3, prod, sort_default
1 of 1