Skip Content

Equipment Pad,Ultra Lite,2H x 24W x 48L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Equipment Pad, Ultra Lite, 2H x 24W x 48L

Price $106.75 / each

Please sign in or register to access lists

Go

Ship to: 54494 (Change)

Go

Invalid Zip Code

APPLETON branch 339

  • Item # 2WUR1
  • Mfr. Model # UC2448-2
  • UNSPSC # 40101701
  • Catalog Page # 4305
  • Shipping Weight 26.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMounting Pad
  • TypeEquipment Mounting Pad
  • Depth (In.)2
  • Length (In.)24
  • Width (In.)48
  • Weight Capacity125 Lbs. per Sq.-In.
  • For Use WithMini Split and Conventional Air Conditioner Split Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Equipment Pads

• Weight capacity: 125 lb./sq. in.
Mounting base for air conditioning units, filters, heaters, pool pumps, and refrigeration, or any type of equipment requiring weight distribution support. Ribbing allows self leveling and transfers load evenly. UV stable and vibration resistant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about helper1 is loaded.
Additional information about helper1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes these pads are safe for use on a rubber roof surface.

Thanks for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
A small corner of the exterior has come off of the pad. The interior appears to be soft. Will rain compromise the integrity of the pad? If so, how can it be repaired? It is only about 1 1/2 years old. Thank you.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Barb7j is loaded.
Additional information about Barb7j could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The internal portion of this pad is styrofoam so it will absorb moisture. You can try a rubber spray, part number 1ANJ9. This is a weather tight spray and should seal the broken corner.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:02:21.148-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2WUR1, prod, sort_default
1 of 1
  • 2015-05-25T20:02:21.150-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2WUR1, prod, sort_default
1 of 1